Shop All Backflow Preventers
Watts
Backflow Preventor, 3"
Mfr # 3" LF009-NRS
Zoro # G7275228
product price: $3,831.99
/ea
Free Shipping & Returns
$3,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 35 Degrees to 110 Degrees F
- Width 17-1/4"
- Pipe Size 3"
- Max. Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3" LF009-NRS
- Zoro # G7275228
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 17-1/4" |
Pipe Size | 3" |
Length | 34-1/4" |
Details
Item | Backflow Preventor |
Body Material | Cast iron |
Temp. Range | 35 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Connection | Flanged Joint |
Max. Pressure | 175 psi |
Series | LF009 |
Brand & Series | WATTS LF009 |
Valve Model Feature | Non-Rising Stem Gate Valves |
Description
Backflow Preventor
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL9)
- ANVIL 3/4" Female NPT Black Forged Steel Cap Class 3000 (0361188808)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- WATTS Double Check Detector, Watts 007, 2in, FNPT (007M1DCDA-OSY-CFM)
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- Watts Backflow Preventers