Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/8", 200 psi
Mfr # 3/8 SD2-FN
Zoro # G305303698
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 11/16 in
- Features 316 Stainless Steel Body for Corrosion Resistance, A Wide Variety of Custom End Connections are Available, All Rubber Compounds Comply with FDA Food Additive Regulations, Endurance Tested for More than 500,000 Pumping Cycle, Shock Tested for More than 100,000 Pumping Cycle, Streamlined Body Design Minimizes Pressure Loss and Cavitation
- Series SD-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/8 SD2-FN
- Zoro # G305303698
- UPC # 00098268868661
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11/16 in |
Height | 11/16 in |
Size | 3/8 in |
Length | 3 in |
Details
Item | Backflow Preventer |
Body Material | 316 Stainless Steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Features | 316 Stainless Steel Body for Corrosion Resistance, A Wide Variety of Custom End Connections are Available, All Rubber Compounds Comply with FDA Food Additive Regulations, Endurance Tested for More than 500,000 Pumping Cycle, Shock Tested for More than 100,000 Pumping Cycle, Streamlined Body Design Minimizes Pressure Loss and Cavitation |
Series | SD-2 |
Standards | ANSI/NSF 18, ASSE 1032 |
Max. Pressure | 200 psi |
Connection | FNPT |
Max. Temp. | 110 Degrees F |
Description
Backflow Preventer, Size 3/8 in, Connection FNPT, Body Material 316 Stainless Steel, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 200 psi, Width 11/16 in, Length 3 in, Height 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/2" Male BSPT (R) (PC12-04)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in.L (16PL-CA11-0120-11D-11D)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- KOHLER C3-155 Elongated Bidet Toilet Seat (8298-96)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- WATTS Reduced pressure zone backflow preventer (3/4 LF909-QT-FS)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- Watts Valves