Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 175 psi
Mfr # 3/4X3/4 LF7RU2-U2
Zoro # G905303609
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Series LF7
- Length 3 11/16 in
- Standards ANSI/ASSE 1024, CSA Certified B64.6, NSF Certified, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4X3/4 LF7RU2-U2
- Zoro # G905303609
- UPC # 00098268824902
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Length | 3 11/16 in |
Height | 1 7/8 in |
Size | 3/4 in |
Details
Item | Backflow Preventer |
Body Material | Lead Free Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | LF7 |
Standards | ANSI/ASSE 1024, CSA Certified B64.6, NSF Certified, UPC |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Features | Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally |
Connection | FNPT |
Description
Backflow Preventer, Size 3/4 in, Connection FNPT, Body Material Lead Free Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 3 11/16 in, Height 1 7/8 in, Features Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally, Standards ANSI/ASSE 1024, CSA Certified B64.6, NSF Certified, UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- ELKAY Sink, SS", Top (D125213)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass (0792052)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- Watts Valves