Shop All Backflow Preventers
This Product is Discontinued
Watts
Backflow Preventer, Size 3/4", 175 psi (Discontinued)
Mfr # 3/4 LF007M3-QT
Zoro # G805303662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 1/16 in
- Max. Temp. 180 Degrees F
- Features Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks, Utilizes-Advanced Armortek Coating Technology to Resist Corrosion of Internals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF007M3-QT
- Zoro # G805303662
- UPC # 00098268209730
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 1/16 in |
Length | 11 1/8 in |
Height | 4 in |
Size | 3/4 in |
Details
Item | Backflow Preventer |
Body Material | Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Features | Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks, Utilizes-Advanced Armortek Coating Technology to Resist Corrosion of Internals |
Standards | ASSE 1015, AWWA C510, CSA Certified B64.5, IAPMO PS31, NSF Certified, UPC, USC-FCCCHR |
Max. Pressure | 175 psi |
Series | LF007 |
Connection | Press |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS LF007 |
Description
Backflow Preventer, Size 3/4 in, Connection Press, Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 1/16 in, Length 11 1/8 in, Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.