Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 175 psi
Mfr # 3/4 9DS-M2
Zoro # G005303622
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 250 Degrees F
- Width 2 9/16 in
- Length 4 1/2 in
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3/4 9DS-M2
- Zoro # G005303622
- UPC # 00098268195347
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 9/16 in |
Length | 4 1/2 in |
Height | 2 9/16 in |
Size | 3/4 in |
Details
Item | Backflow Preventer |
Body Material | Bronze |
Temp. Range | 33 Degrees to 250 Degrees F |
Standards | ASSE 1012, CSA Certified B64, N.Y.C. BSA 104-75-SM |
Series | 9D |
Max. Pressure | 175 psi |
Features | Can be Installed Vertically or Horizontally, Compact for Economy Combined with Performance, Design Simplicity for Easy Maintenance, Furnished with Union Connections to Facilitate Removal and Replacement for Maintenance, Maximum Flow at Low Pressure Drop, Stainless Steel Internal Parts, True Line-Sized Construction Allows the Check Modules to Open Further Allowing Dirt and Debris to Pass More Freely Reducing Check Fouling |
Max. Temp. | 250 Degrees F |
Connection | Union Solder |
Description
Backflow Preventer, Size 3/4 in, Connection Union Solder, Body Material Bronze, Temp. Range 33 Degrees to 250 Degrees F, Max. Temp. 250 Degrees F, Max. Pressure 175 psi, Width 2 9/16 in, Length 4 1/2 in, Height 2 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3 125F)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- AMERICAN STANDARD 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065161.002)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- Watts Valves