Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 150 psi
Mfr # 3/8 LF7C
Zoro # G105303751
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Size 3/4 in
- Max. Pressure 150 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/8 LF7C
- Zoro # G105303751
- UPC # 00098268434644
- Country of Origin Mexico
- Category Backflow Preventers
Dimensions
Size | 3/4 in |
Length | 2 7/8 in |
Height | 1 1/4 in |
Details
Item | Backflow Preventer |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 150 psi |
Max. Temp. | 180 Degrees F |
Series | LF7 |
Standards | ANSI/ASSE 1024, ASSE 1024, CSA Certified B64.6 |
Connection | FNPT |
Features | Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection Including Retrofit Compression Fittings and Hose Connections, Can be Installed in Many Piping Configurations and with a Wide Range of Meter Horns, Copper Setters and Meter Boxes, Can be Installed Vertically or Horizontally |
Description
Backflow Preventer, Size 3/4 in, Connection FNPT, Body Material Lead Free Cast Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 150 psi, Width Not Applicable, Length 2 7/8 in, Height 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- THRIFCO PLUMBING 3/8 Inch MIP Brass Plug (9316091)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 2", PVC/EPDM, Threaded (YC10200TEU)
- THRIFCO PLUMBING 1-1/2 Inch x 8 Inch ABS Slip Joint Plastic Tubular with 7/8 Inc (4402136)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- Watts Valves