Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 125 psi
Mfr # 3/4 NF8
Zoro # G405303604
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Inlet Female Hose; Outlet Male Hose
- Body Material Brass
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 1/2 in
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 NF8
- Zoro # G405303604
- UPC # 00098268004007
- Country of Origin Mexico
- Category Backflow Preventers
Dimensions
Width | 1 1/2 in |
Length | 1 1/2 in |
Size | 3/4 in |
Height | 2 in |
Details
Item | Vacuum Breaker |
Connection Type | Inlet Female Hose; Outlet Male Hose |
Body Material | Brass |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Series | NF8 |
Max. Pressure | 125 psi |
Standards | ANSI A112.1.3, ASSE 1011 |
Material of Construction | Brass |
Connection | Inlet Female Hose; Outlet Male Hose |
Features | Durable Rubber Diaphragm and Disc for Consistent Positive Seating, Especially Made for Wall and Yard Hydrants. Permits Manual Draining for Freezing Conditions, Stainless Steel Working Parts for Longevity |
Description
Vacuum Breaker, Size 3/4 in, Connection Type Inlet Female Hose; Outlet Male Hose, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2 in, Width 1 1/2 in, Standards ANSI A112.1.3, ASSE 1011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- KOHLER Showerarm With 3-Way Diverter (76330-CP)
- TECHNIFIT Fitting, PTC, Swivel Male Hex 45 Elbow, 1/4" x 1/8" Male NPT (PL45 1/4-N1)
- DEWALT Press Jaw, Copper; SS, 3 in Pipe (DCE201300)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- Watts Backflow Preventers