Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 125 psi
Mfr # 3/4 LFNF8
Zoro # G905303692
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Inlet Female Hose; Outlet Male Hose
- Body Material Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 1/2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFNF8
- Zoro # G905303692
- UPC # 00098268434804
- Country of Origin Mexico
- Category Backflow Preventers
Dimensions
Width | 1 1/2 in |
Height | 2 in |
Size | 3/4 in |
Details
Item | Vacuum Breaker |
Connection Type | Inlet Female Hose; Outlet Male Hose |
Body Material | Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | Inlet Female Hose; Outlet Male Hose |
Max. Temp. | 180 Degrees F |
Series | LFNF8 |
Features | Durable Rubber Diaphragm and Disc for Consistent Positive Seating, Stainless Steel Working Parts for Longevity |
Max. Pressure | 125 psi |
Standards | ANSI A112.1.3, ASSE 1011 |
Material of Construction | Lead Free Brass |
Description
Vacuum Breaker, Size 3/4 in, Connection Type Inlet Female Hose; Outlet Male Hose, Material of Construction Lead Free Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2 in, Width 1 1/2 in, Standards ANSI A112.1.3, ASSE 1011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 10mm to 8mm (PGT1008)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- BEST GARDEN Poly 4-Way Connector Hose Shutoff Manifold (39043)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass (0792052)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- WATTS Double Check Valve, Watts719, 1/2in, FNPT (LF719-QT-S)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- WATTS Reduced pressure zone backflow preventer (3/4 LF909-QT-FS)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- Watts Backflow Preventers