Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 125 psi
Mfr # 3/4 8A
Zoro # G805303631
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Inlet Female Hose; Outlet Male Hose
- Body Material Brass
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 1/2 in
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 8A
- Zoro # G805303631
- UPC # 00098268004212
- Country of Origin Mexico
- Category Backflow Preventers
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Length | 1 1/2 in |
Size | 3/4 in |
Details
Item | Vacuum Breaker |
Connection Type | Inlet Female Hose; Outlet Male Hose |
Body Material | Brass |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | 8A |
Standards | ANSI A112.1.3, ASSE 1011 |
Max. Temp. | 180 Degrees F |
Max. Pressure | 125 psi |
Material of Construction | Brass |
Features | Durable Rubber Diaphragm and Disc for Consistent Positive Seating, Furnished with Exclusive Non-Removable Feature and Standardly Equipped to Allow Sill Cock to be Drained, Stainless Steel Working Parts for Longevity |
Connection | Inlet Female Hose; Outlet Male Hose |
Description
Vacuum Breaker, Size 3/4 in, Connection Type Inlet Female Hose; Outlet Male Hose, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 1/2 in, Standards ANSI A112.1.3, ASSE 1011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Anode (SP11309C)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 LF009M2-QT)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- WOODFORD MFG 13/16 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HF-CH)
- Watts Backflow Preventers