Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/4", 125 psi
Mfr # 3/4 188A
Zoro # G405303697
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Brass
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 1/4 in
- Series 188A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 188A
- Zoro # G405303697
- UPC # 00098268209808
- Country of Origin Mexico
- Category Backflow Preventers
Dimensions
Width | 2 1/4 in |
Size | 3/4 in |
Height | 3 3/8 in |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Body Material | Brass |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | 188A |
Features | Lightweight Durable Disc Float, Non-Potable Service Applications |
Max. Temp. | 180 Degrees F |
Standards | ANSI A112.1.1, ASSE 1001, CSA Certified B64.W Series 188A |
Connection | FNPT |
Max. Pressure | 125 psi |
Material of Construction | Brass |
Description
Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 3 3/8 in, Width 2 1/4 in, Standards ANSI A112.1.1, ASSE 1001, CSA Certified B64.W Series 188A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108XK)
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 LF009M2-QT)
- Watts Valves