Shop All Backflow Preventers
Watts
Backflow Preventer, Size 2 1/2", 125 psi
Mfr # 2 1/2 LF288AM2
Zoro # G505303733
product price: $2,644.99
/ea
Free Shipping & Returns
$2,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Body Material Lead Free Brass
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 1/2 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 2 1/2 LF288AM2
- Zoro # G505303733
- UPC # 00098268434309
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6 1/2 in |
Size | 2 1/2 in |
Height | 7 1/2 in |
Details
Item | Vacuum Breaker |
Connection Type | NPT |
Body Material | Lead Free Brass |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | NPT |
Material of Construction | Lead Free Brass |
Max. Temp. | 180 Degrees F |
Standards | ANSI A112.1.1, ASSE 1001, CSA Certified B64 |
Max. Pressure | 125 psi |
Series | LF288A |
Features | Full Size Orifice for Maximum Flow, Lightweight Disc Assembly Prevents Spilling Under All Rates of Flow |
Description
Vacuum Breaker, Size 2 1/2 in, Connection Type NPT, Material of Construction Lead Free Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 7 1/2 in, Width 6 1/2 in, Standards ANSI A112.1.1, ASSE 1001, CSA Certified B64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Premium, SglSet Slide Bar HndShwr (57085-CZ)
- ZORO SELECT Cross, 1/2", 150,304, Thrd Heavy (4381033830)
- KEENEY MFG Repair Trap 1.25 20Ga (300RPC)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97034)
- Watts Backflow Preventers