Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1/2", 150 psi
Mfr # 1/2 800M4-QT
Zoro # G005303592
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Female Threaded
- Body Material Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 2 1/4 in
- Material of Construction Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 800M4-QT
- Zoro # G005303592
- UPC # 00098268279351
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 1/4 in |
Height | 6 1/4 in |
Length | 6 1/8 in |
Size | 1/2 in |
Details
Item | Vacuum Breaker |
Connection Type | Female Threaded |
Body Material | Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Material of Construction | Bronze |
Connection | Female Threaded |
Series | 800M4-QT |
Max. Pressure | 150 psi |
Features | Acetal Bonnet Acts as Freeze Plug to Prevent Body Damage, Compact, Space Saving Design, Easy Maintenance of Internal Parts, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Test Cocks Positioned for Easy Testing and Winterization |
Standards | ANSI, ASSE 1020, CSA Certified, UPC, USC |
Max. Temp. | 140 Degrees F |
Description
Vacuum Breaker, Size 1/2 in, Connection Type Female Threaded, Material of Construction Bronze, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 6 1/4 in, Width 2 1/4 in, Standards ANSI, ASSE 1020, CSA Certified, UPC, USC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- KOHLER Cover, Hinge (1171863)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 14)
- SHARPE VALVES Gate Valves, 600# Flanged, 3" Size (4371005710)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- HONEYWELL SAFETY 1/2 in. Backflow Preventer and Boiler (FM911)
- Watts Valves