Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1", 175 psi
Mfr # 1X1 LF7R10-U2
Zoro # G805303587
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Length 4 1/2 in
- Series LF7
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1X1 LF7R10-U2
- Zoro # G805303587
- UPC # 00098268824537
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Length | 4 1/2 in |
Size | 1 in |
Height | 1 7/8 in |
Details
Item | Backflow Preventer |
Body Material | Lead Free Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | LF7 |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Features | 304 (Schedule 40) Stainless Steel Housing an Sleeve, Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally |
Standards | ANSI/ASSE 1024, CSA Certified B64.6, NSF Certified, UPC |
Max. Pressure | 175 psi |
Description
Backflow Preventer, Size 1 in, Connection FNPT, Body Material Lead Free Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 4 1/2 in, Height 1 7/8 in, Features 304 (Schedule 40) Stainless Steel Housing an Sleeve, Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally, Standards ANSI/ASSE 1024, CSA Certified B64.6, NSF Certified, UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Foam Bath Seat (523-9816-0300)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- MEC Gas Fitting Pol x 3/8 in. Male Flare (ME353)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- Watts Valves