Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1 1/4", 175 psi
Mfr # 1 1/4 LF009M2-QT
Zoro # G505303610
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Series LF009
- Standards ASSE 1013, AWWA C511, CSA Certified B64.4, IAPMO File No. 1563, USC
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 1/4 LF009M2-QT
- Zoro # G505303610
- UPC # 00098268051148
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Size | 1 1/4 in |
Height | 6 in |
Length | 17 3/8 in |
Details
Item | Backflow Preventer |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | LF009 |
Standards | ASSE 1013, AWWA C511, CSA Certified B64.4, IAPMO File No. 1563, USC |
Connection | NPT |
Max. Pressure | 175 psi |
Features | Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Fused Epoxy Coated Cast Iron Body, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible, Utilizes Advanced Armortek(TM) Coating Technology to Resist Corrosion of Internal |
Max. Temp. | 180 Degrees F |
Brand & Series | WATTS LF009 |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Backflow Preventer, Size 1 1/4 in, Connection NPT, Body Material Lead Free Cast Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 17 3/8 in, Height 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, For Pipe Size 3" (QC-103)
- KOHLER Spray Head Assy (1260174-VS)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU4)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF007M2-QT-S)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- JONES STEPHENS Backwater Valve, 3", No Hub Cast Iron (B01003)
- Watts Valves