Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1 1/2", 175 psi
Mfr # 1 1/2 LF007M2-QT-S
Zoro # G805303594
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5 13/16 in
- Max. Pressure 175 psi
- Height 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 1/2 LF007M2-QT-S
- Zoro # G805303594
- UPC # 00098268639735
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 13/16 in |
Height | 7 1/16 in |
Length | 21 3/4 in |
Size | 1 1/2 in |
Details
Item | Backflow Preventer |
Body Material | Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Standards | ASSE 1015, AWWA C510, CSA Certified B64.5, IAPMO PS31, UPC |
Max. Temp. | 180 Degrees F |
Connection | NPT |
Features | Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks |
Series | LF007 |
Valve Model Feature | Quarter-Turn Ball Valve, Wye Strainer |
Brand & Series | WATTS LF007 |
Description
Backflow Preventer, Size 1 1/2 in, Connection NPT, Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 13/16 in, Length 21 3/4 in, Height 7 1/16 in, Features Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- HONEYWELL Ds06-101-Dus-Lf 3/4" Ds06 (DS06-101-D)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 LF009M2-QT)
- WATTS Reduced Pressure Zone, 994, 3in, Flanged (994-NRS)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- Watts Backflow Preventers