Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1 1/2", 175 psi
Mfr # 1 1/2 009M2-QT
Zoro # G505303665
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Features Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible
- Max. Pressure 175 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 1/2 009M2-QT
- Zoro # G505303665
- UPC # 00098268240528
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Height | 6 in |
Size | 1 1/2 in |
Length | 17 7/8 in |
Details
Item | Backflow Preventer |
Body Material | Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Features | Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Connection | NPT |
Standards | ASSE 1013, AWWA C511-92, CSA Certified B64.4, IAPMO File No. 1563, USC |
Series | 009 |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS 009 |
Description
Backflow Preventer, Size 1 1/2 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 17 7/8 in, Height 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 10 1/2 in H, 2 PK (SCWH-5)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- BONOMI Electric Actuated, SS Flanged, Ball Valve (M8E766000-002-2)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- Watts Backflow Preventers