Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1 1/2", 150 psi
Mfr # 1 1/2 LF800M4-FR
Zoro # G705303724
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 140 Degrees F
- Width 5 in
- Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 1/2 LF800M4-FR
- Zoro # G705303724
- UPC # 00098268433937
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 in |
Size | 1 1/2 in |
Height | 9 1/2 in |
Length | 9 1/4 in |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Temp. | 140 Degrees F |
Series | LF800M4-FR |
Material of Construction | Lead Free Cast Copper Silicone Alloy |
Features | Compact, Space Saving Design, Easy Maintenance of Internal Parts, No Special Tools Required for Servicing, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Standardly Equipped with Tee Handle Quarter Turn Ball Valve, Test Cocks Positioned for Easy Testing and Winterization, Unique Built-In Relief Valve Relieves Pressure Caused By Ice Formation |
Max. Pressure | 150 psi |
Standards | ANSI, ASSE 1020, CSA Certified B64.12, IAPMO, USC Manual Section 10 |
Connection | FNPT |
Description
Vacuum Breaker, Size 1 1/2 in, Connection Type FNPT, Material of Construction Lead Free Cast Copper Silicone Alloy, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 9 1/2 in, Width 5 in, Standards ANSI, ASSE 1020, CSA Certified B64.12, IAPMO, USC Manual Section 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEP-UP RELIEF Extra-wide shower chair 26 in. (ST97518)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953440-75)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Reduced pressure zone backflow preventer (3/4 LF909-QT-FS)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- Watts Backflow Preventers