Shop All Backflow Preventer Repair Kits
Watts
Backflow Preventer Repair Kit
Mfr # LFRK 909-RT 8
Zoro # G6168671
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Disc, Cover O-Ring, Diaphragm, Piston O-Ring, Piston Seal and Lubricant, RV Disc Assembly, Sleeve O-Ring
- For Use With Watts Series LF909 (8 in)
- Compliance NSF Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFRK 909-RT 8
- Zoro # G6168671
- UPC # 098268459302
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Backflow Preventer Repair Kit |
Includes | Check Disc, Cover O-Ring, Diaphragm, Piston O-Ring, Piston Seal and Lubricant, RV Disc Assembly, Sleeve O-Ring |
For Use With | Watts Series LF909 (8 in) |
Compliance | NSF Lead Free |
Description
Backflow Preventer Repair Kit, For Use With Watts Series LF909 (8 in), Includes Check Disc, Cover O-Ring, Diaphragm, Piston O-Ring, Piston Seal and Lubricant, RV Disc Assembly, Sleeve O-Ring, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Bonnet Assy Cmplt For - Part# 2856-40 (2856-40)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNP6)
- WATTS Repair Kit, Watts Series 009, 1/4 to 1/2In (009 1/4 - 1/2 2nd Check Kit)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 1st Check Kit)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- WATTS Rubber Kit, Watts 008, 3/8 to 1/2 In (008 3/8-1/2 Rubber Kit)
- WATTS Total Relief Kit, Watts Series 009 M2, 2In (009 M2 2 Total Relief Kit)
- WATTS Repair Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 1st Check Kit)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 2nd Check Kit)
- Watts Backflow Preventer Repair Kits