Shop All Backflow Preventer Repair Kits
Watts
Backflow Preventer Repair Kit
Mfr # LFRK 909-RT 4
Zoro # G6189985
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Disc, Cover O-Ring, Diaphragm, Piston O-Ring, Piston Seal and Lubricant, RV Disc Assembly, Sleeve O-Ring
- For Use With Watts Series LF909, 4 in
- Compliance NSF Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFRK 909-RT 4
- Zoro # G6189985
- UPC # 098268459289
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Backflow Preventer Repair Kit |
Includes | Check Disc, Cover O-Ring, Diaphragm, Piston O-Ring, Piston Seal and Lubricant, RV Disc Assembly, Sleeve O-Ring |
For Use With | Watts Series LF909, 4 in |
Compliance | NSF Lead Free |
Description
Backflow Preventer Repair Kit, For Use With Watts Series LF909, 4 in , Includes Check Disc, Cover O-Ring, Diaphragm, Piston O-Ring, Piston Seal and Lubricant, RV Disc Assembly, Sleeve O-Ring, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vox Rectangle Vessel Bathroom Sink With Widespread Faucet Holes (2660-8-96)
- ZORO SELECT 1/2" FNPT 304 SS Coupling (2UA51)
- BECK 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025403)
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- WATTS Total Relief Kit, Watts 909, 3/4 to 1 In (909 3/4 - 1 Total Relief Kit)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- WATTS Repair Kit, Watts Series 007M1, 3/4 to 1In (007 M1 3/4 - 1 1st Check Kit)
- WATTS Repair Kit, Watts 007 M2, 1-1/2 to 2 In (007 M2 1 1/2 - 2 2nd Check Kit)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- WATTS Repair Kit 26A-263A (0125361)
- WATTS Rubber Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Rubber Kit)
- Watts Valves