Shop All Backflow Preventers
Watts
Backflow Preventer, High Investment Level
Mfr # 3/4 LF919-QT-S-FS
Zoro # G710090442
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 5/8 in
- Standards ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC
- Features (2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF919-QT-S-FS
- Zoro # G710090442
- UPC # 098268542578
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 5/8 in |
Size | 3/4 in |
Height | 8 15/16 in |
Length | 15 1/2 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC |
Features | (2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats |
Max. Temp. | 180 Degrees F |
Compliance | ASSE |
Connection | NPT |
Max. Pressure | 175 psi |
Description
Reduced Pressure Zone Assembly, Size 3/4 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 5/8 in, Length 15 1/2 in, Height 8 15/16 in, Features (2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats, Standards ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC, Compliance ASSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY 2 in Socket Molded in Place Ball Valve PVC EPDM White (HMIP200SE)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ASCO 1/8 in. 3wNO 0/200#AirWtr 120V (8320G136)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass (0792052)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- Watts Valves