Shop All Backflow Preventers
Watts
Backflow Preventer, High Investment Level
Mfr # 2 LF919-QT-S-FS
Zoro # G110090486
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5 15/16 in
- Connection NPT
- Height 13 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 2 LF919-QT-S-FS
- Zoro # G110090486
- UPC # 098268542608
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 15/16 in |
Height | 13 9/16 in |
Size | 2 in |
Length | 28 13/16 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | NPT |
Features | (2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats |
Compliance | ASSE |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Standards | ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC |
Description
Reduced Pressure Zone Assembly, Size 2 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 15/16 in, Length 28 13/16 in, Height 13 9/16 in, Features (2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats, Standards ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC, Compliance ASSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 40 (5P700)
- BRADLEY Repair Kit- Foot Valve (S65-230)
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold (BD3871462)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 LF009M2-QT)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- WATTS Check Valve, 2 in Overall L (LF6 1/2)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (3/4 LF 008PCQT-3/4)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- Watts Backflow Preventers