Shop All Relief Valves
Watts
Backflow Preventer, Bronze, NPT
Mfr # 88004112
Zoro # G608351334
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Max. Temp. 180 Degrees F
- Temp. Range 33 Degrees to 180 Degrees F
- Max. Pressure 175 psi
- Compliance ASSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 88004112
- Zoro # G608351334
- Country of Origin United States
- Category Relief Valves
Dimensions
Size | 1 in |
Width | 3 7/16 in |
Length | 14 1/2 in |
Details
Body Material | Lead Free Bronze |
Item | Backflow Preventer |
Max. Temp. | 180 Degrees F |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Compliance | ASSE |
Standards | ANSI, ASSE, SA, UPC, USC |
Brand & Series | WATTS LF009 |
Connection | NPT |
Features | (2) Inline Check Valves, Accessible Internal Parts, Captured Springs, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats |
Series | LF009 |
Description
Backflow Preventer, Size 1 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 7/16 in, Length 14 1/2 in, Features (2) Inline Check Valves, Accessible Internal Parts, Captured Springs, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats, Standards ANSI, ASSE, SA, UPC, USC, Compliance ASSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON 4-1/2 in. L Aluminum Trim Speed Square (S0145)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- CHICAGO FAUCET Pedal Valve (625-ABCP)
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL-175/210)
- WATTS Relief valve (3/4 LF174A 150 FS)
- WATTS T and P Relief Valve, 3/4 In. Outlet (L100XL-3)
- WATTS Relief valve (3/4 740 075 FS)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424150)
- Watts Relief Valves