Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 75 psi, 1886000 Btu
Mfr # 0382456
Zoro # G2088602
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 740
- Fits Brand Watts
- Product Type Pressure Safety Relief Valve, 3/4", 75 psi, 1,886,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 0382456
- Zoro # G2088602
- UPC # 98268018943
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 3/4", 75 psi, 1,886,000 Btu |
For Use With Mfr. Model Number | 740 |
Fits Brand | Watts |
Product Type | Pressure Safety Relief Valve, 3/4", 75 psi, 1,886,000 Btu |
Description
Pressure Safety Relief Valve, 3/4 In., 75 psi, 1,886,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FD16X25X2_6)
- ALL-FILTERS 14X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14251.8 4PK)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- WATTS Regulator, 3/4", 145 psi, 3 to 15 psi (0830918)
- WATTS Backflow Check Preventer Valve, 2" (0391012)
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- WATTS Air Regulator, 1/2", 0 to 125 psi (R119-04C)
- WATTS Backflow Check Valve, 1700000 Btu, 125 psi (0369010)
- WATTS Backflow Check Valve, 60 psi, 2200000 Btu (0382870)
- SCHNEIDER ELECTRIC Valve, 1/2", 3-Way Mixing, 4.4 gpm (VB-7313-0-4-4)
- Watts Cooling Equipment Relays