Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 60 psi, 2200000 Btu
Mfr # 0382870
Zoro # G2088867
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number 740
- Product Type Pressure Safety Relief Valve, 1" x 1-1/4", 60 psi, 2,200,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0382870
- Zoro # G2088867
- UPC # 98268019162
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Valve, 1" x 1-1/4", 60 psi, 2,200,000 Btu |
Fits Brand | Watts |
For Use With Mfr. Model Number | 740 |
Product Type | Pressure Safety Relief Valve, 1" x 1-1/4", 60 psi, 2,200,000 Btu |
Description
Pressure Safety Relief Valve, 1 In. x 1-1/4 In., 60 psi, 2,200,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FLASHING TAPE 6""W 75'L (8067-6)
- DURAVENT 4 in. PelletVent Pro Single Tee with Clean-Out CapGalvalume (3584824)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- WATTS Backflow Check Valve, 1/2", Lead Free (0121627)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- WATTS Regulator, 3/4", Pressure Reducing Valve (0009588)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- DAIKIN Motor, 0.08 HP, 115V, 1550 rpm, 1-Phase (106163002)
- Watts Cooling Equipment Relays