Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 30 psi, 2900000 Btu
Mfr # 0383542
Zoro # G2088919
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 740
- Fits Brand Watts
- Product Type Pressure Safety Relief Valve, 1-1/2", 30 psi, 2,900,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0383542
- Zoro # G2088919
- UPC # 98268019407
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 1-1/2", 30 psi, 2,900,000 Btu |
For Use With Mfr. Model Number | 740 |
Fits Brand | Watts |
Product Type | Pressure Safety Relief Valve, 1-1/2", 30 psi, 2,900,000 Btu |
Description
Pressure Safety Relief Valve, 1-1/2 In., 30 psi, 2,900,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Vent, 18 1/2 In (7D523)
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- DAYTON Replacement Wheel (6366387)
- TPI INDUSTRIAL Commercial Exhaust Fan, 30", Belt-Drive, 120V, 1/3HP, 1-Phase, Gray (CE-30B)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- WATTS Regulator, Reducing Valve, 3/4" (0009257)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- WATTS Valve Repair Part Repair Kit, 3/4" to 1" (0794066)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- LENNOX Wheel, 10" x 8", 1/2" Bore (21708)
- Watts Cooling Equipment Relays