Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 30 psi, 2105000 Btu
Mfr # 0383020
Zoro # G2088858
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number 740
- Product Type Pressure Safety Relief Valve, 1-1/4", 30 psi, 2,105,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0383020
- Zoro # G2088858
- UPC # 98268019209
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 1-1/4", 30 psi, 2,105,000 Btu |
Fits Brand | Watts |
For Use With Mfr. Model Number | 740 |
Product Type | Pressure Safety Relief Valve, 1-1/4", 30 psi, 2,105,000 Btu |
Description
Pressure Safety Relief Valve, 1-1/4 In., 30 psi, 2,105,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Cartridge, Water Filter, Hf20-Ms (HF20MS)
- ARM & HAMMER Pleated Air Filter, 20" x 20" x 1", 4 Pack (KA20X20X1_4)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Valve, Heavy Duty Float, 1000 Btu, 1" (0780011)
- WATTS Regulator, Reducing Valve, 3/4" (0009257)
- WATTS Backflow Check Valve, 50 psi, 5950000 Btu (0274513)
- WATTS Backflow Check Valve, 2-3/4", Water Relief (0342692)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- Watts Cooling Equipment Relays