Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 1700000 Btu, 125 psi
Mfr # 0369010
Zoro # G2088672
original price:
$154.86
22% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 474A
- Fits Brand Watts
- Product Type Pressure Safety Relief Valve, 3/4", 1,700,000 Btu, 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 0369010
- Zoro # G2088672
- UPC # 98268018189
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Valve, 3/4", 1,700,000 Btu, 125 psi |
For Use With Mfr. Model Number | 474A |
Fits Brand | Watts |
Product Type | Pressure Safety Relief Valve, 3/4", 1,700,000 Btu, 125 psi |
Description
Pressure Safety Relief Valve, 3/4 In., 1,700,000 Btu, 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Base Width: 22" (5DVR2)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- RHEEM Burner Assembly (AM41875)
- WATTS Backflow Check Valve, 60 psi, 2200000 Btu (0382870)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- WATTS Regulator, 2", NPT, Lead Free (0009465)
- WATTS Valve, Heavy Duty Float, 2000 Btu, 2" (0780014)
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- COPELAND Compressor, 230V, 3-Phase, 57300 Btu (ZP42K5E-TF5-800)
- Watts Cooling Equipment Relays