Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 1", 2134000 Btu
Mfr # 0163725
Zoro # G2088760
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number 40XL-4
- Product Type Temperature and Pressure Relief Valve, 150 psi, 1", 2,134,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0163725
- Zoro # G2088760
- UPC # 98268009897
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Valve, 150 psi, 1", 2,134,000 Btu |
Fits Brand | Watts |
For Use With Mfr. Model Number | 40XL-4 |
Product Type | Temperature and Pressure Relief Valve, 150 psi, 1", 2,134,000 Btu |
Description
Temperature and Pressure Relief Valve, 150 psi, 1 In., 2,134,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- MCDONNELL & MILLER Fs7-4 1-1/4" Flow Switch, Large (FS7-4)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21' Cabinet (MCHP48CNPA)
- WATTS Regulator, 2", NPT, Lead Free (0009465)
- WATTS Valve, Heavy Duty Float, 1000 Btu, 1" (0780011)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Backflow Valve, 60 psi, 1566000 Btu (0382392)
- WATTS Backflow Check Valve, 75 psi, 1886000 Btu (0382456)
- WATTS Backflow Check Valve, 1/2", Lead Free (0121627)
- SUPCO Potential Relay, 9069 (9069)
- Watts Cooling Equipment Relays