Shop All Cooling Equipment Relays
Watts
Backflow Check Relief Valve, 1", 150 psi
Mfr # 0121508
Zoro # G2088438
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number LF174A
- Product Type Pressure Safety Relief Valve, 1", 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0121508
- Zoro # G2088438
- UPC # 98268586039
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 1", 150 psi |
Fits Brand | Watts |
For Use With Mfr. Model Number | LF174A |
Product Type | Pressure Safety Relief Valve, 1", 150 psi |
Description
Pressure Safety Relief Valve, 1 In., 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Hot Surface Ignitor, 5.25" Insulation (62-22669-92)
- TELEDYNE LAARS Filter (R2014700)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-116)
- WATTS Air Regulator, 1/2", 0 to 125 psi (R119-04C)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- WATTS Regulator, 2", NPT, Lead Free (0009465)
- WATTS Backflow Check Relief Valve, 3/4", 75 psi (0121470)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- Watts Cooling Equipment Relays