Shop All Cooling Equipment Relays
Watts
Backflow Check Preventer Valve, 2"
Mfr # 0391012
Zoro # G2089068
Free Shipping & Returns
$3,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Quarter-Turn
- For Use With Mfr. Model Number LF909QT
- Fits Brand Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 0391012
- Zoro # G2089068
- UPC # 98268051230
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Preventer Valve, 2", Lead Free |
Includes | Quarter-Turn |
For Use With Mfr. Model Number | LF909QT |
Fits Brand | Watts |
Description
Pressure Safety Relief Valve, 2 In., Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-1/2 in x 3-1/2 in x 1/2 in, Elliptical, PK 2 (T180-2-1/2X3-1/2X1/2E-PK2)
- CADET Register Heater, 700/900/1600W, 240V (RM162)
- AMERI-VENT Cap, Universal Vent, 6in (6CW)
- WATTS Backflow Check Valve, 30 psi, 2900000 Btu (0383542)
- WATTS Backflow Check Valve, 2-3/4", Water Relief (0342692)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- WATTS Backflow Valve, 60 psi, 1566000 Btu (0382392)
- LENNOX Air Sensor, Return/Discharge (93J53)
- Watts Cooling Equipment Relays