Shop All Vent Valves
Watts
Automatic Vent Valve, 1/4 in. NPT
Mfr # FV-4-1/4
Zoro # G2558306
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Body Material Brass
- Connection Type MNPT
- Max. Pressure 150 psi
- Vent Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # FV-4-1/4
- Zoro # G2558306
- UPC # 098268266917
- Country of Origin United States
- Category Vent Valves
Dimensions
Inlet Size | 1/4" |
Vent Dia. | 1 1/4 in |
Vent Height | 3 1/8 in |
Inlet Port Connection Size | 1/4 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Temperature - Minimum 33 Degrees F, Application Glycol Systems, Body Material Brass, Condensate Capacity 2 lb/hr, Configuration One Port, Float Material Polyethylene, For Media Water, Gasket Material Silicon Rubber, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509105)
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT125PK)
- SLOAN Dual Filtered Diaphragm Kit, for Use With G1583294 (A1047A)
- WATTS Enhanced Air Seperator, 1 In NPT (1 AS-M1 T)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- WATTS Automatic Air Vent Valve, 1 In, Brass (FV-4M1- 1)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- OATEY Air Admittance Valve, 2in-3in, 160 DFU (39220)
- Watts Valves