Shop All Vent Valves
Watts
Automatic Vent For Hot Water, 1/4In, Brass
Mfr # HAV- 1/4
Zoro # G5314592
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Width (In.) 1 in
- Height (In.) 1 1/2 in
- Material of Construction Brass
- Max. Temp. (F) 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # HAV- 1/4
- Zoro # G5314592
- UPC # 098268020458
- Country of Origin Italy
- Category Vent Valves
Dimensions
Width (In.) | 1 in |
Height (In.) | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 1 1/2 in |
Overall Depth | 1 1/2 in |
Inlet Port Connection Size | 1/4 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material ABS, Configuration One Port, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical, Manufacturer Series HAV
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- WATTS Air Seperator, 1-1/2 In, Iron (AS-M1- 1-1/2)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- WATTS Automatic Air Vent Valve, 1 In, Brass (FV-4M1- 1)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- SPENCE Automatic Vent Valve, Air, 3/4 In NPT (NAV-213)
- Watts Vent Valves