Shop All Water Heater Parts
Watts
Automatic Temperature Gas Shutoff Valve
Mfr # LFLLL210-5-M2
Zoro # G6547371
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 210 Degrees F
- Body Material Copper Silicon Alloy
- Outlet Size 1/2 in
- Standards ANSI Z21.87
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFLLL210-5-M2
- Zoro # G6547371
- UPC # 098268043068
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Thermostat Length | 8 13/16 in |
Shank Length | 2-7/8 in |
Body Height | 9 7/8 in |
Body Width | 2 1/2 in |
Overall Width | 2-1/2" |
Overall Height | 12-13/16" |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Description
Automatic Temperature Gas Shutoff Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 8 13/16 in, Body Height 9 7/8 in, 77,400 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 2-7/8 in, Auto Re-Seating No, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards ANSI Z21.87
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- ZURN Rebuild Kit For 1.6 Gal Aqua Vantage Water Closet (P6000-ECA-WS1-RK)
- KOHLER 26 (1239012)
- UNITHERM 48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-48X125)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- WATTS Etx60 1/2" Diaphragm Type (ETX60)
- WATTS Plt-12 Expansion Tank (0067371)
- WATTS Plt-5 Expansion Tank (0067370)
- WATTS Hot Water Recrtng System (0955800)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- Watts Water Heater Parts