Shop All Water Heater Parts
Watts
Automatic Temperature Gas Shutoff Valve
Mfr # LFLL210-5-M2
Zoro # G6622795
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 210 Degrees F
- Body Material Lead Free Copper Silicon Alloy
- Thermostat Length 8 5/16 in
- Outlet Size 1/2 in
- Standards ANSI Z21.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFLL210-5-M2
- Zoro # G6622795
- UPC # 098268043051
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Thermostat Length | 8 5/16 in |
Outlet Size | 1/2 in |
Shank Length | 2-3/8 in |
Inlet Size | 1/2 in |
Body Height | 11 13/16 in |
Body Width | 2 1/2 in |
Overall Width | 2-1/2" |
Overall Height | 11-13/16" |
Details
Item | Automatic Temperature Gas Shutoff Valve |
Max. Temp. | 210 Degrees F |
Body Material | Lead Free Copper Silicon Alloy |
Standards | ANSI Z21.87 |
Factory Set Pressure | 150 psi |
BtuH | 150,000 Natural Gas, 243,000 LP Gas |
Auto Re-Seating | No |
Inlet Type | FNPT |
Outlet Type | FNPT |
Description
Automatic Temperature Gas Shutoff Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 8 5/16 in, Body Height 11 13/16 in, 150,000 Natural Gas, 243,000 LP Gas BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 2-3/8 in, Auto Re-Seating No, Body Material Lead Free Copper Silicon Alloy, Body Width 2 1/2 in, Standards ANSI Z21.87
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (837-250)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48131)
- ZORO SELECT Pipe Flange, Steel, 4" Pipe Size, Class 300 (BULK-PF-553)
- WATTS Plt-12 Expansion Tank (0067371)
- WATTS Plt-5 Expansion Tank (0067370)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- WATTS Hot Water Recrtng System (0955800)
- WATTS Automatic Temperature Gas Shutoff Valve (LF210-5-M2)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- ZORO SELECT Thermal Expansion Tank, Steel, 11" L, 15" H (60023)
- Watts Water Heater Parts