Shop All Vacuum Breakers
Watts
Atmospheric Vacuum Breaker, 1/4 In., FNPT
Mfr # 1/4 LFN388-C
Zoro # G5363276
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Low Lead Brass
- Width 1 3/4 in
- Temp. Range 180 Degrees F
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/4 LFN388-C
- Zoro # G5363276
- UPC # 098268845020
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 3/4 in |
Size | 1/4" |
Height | 2 5/16 in |
Pipe Size | 1/4" |
Details
Item | Atmospheric Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Low Lead Brass |
Temp. Range | 180 Degrees F |
Seal | Silicone |
Compliance | CSA |
Standards | ASSE 1001, CSA B64.1.1 |
Max. Pressure | 125 psi |
Body Material | Low Lead Brass |
Connection | FNPT |
Series | LFN388 |
Description
Atmospheric Vacuum Breaker, Size 1/4 in, Connection Type FNPT, Material of Construction Low Lead Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 2 5/16 in, Width 1 3/4 in, Standards ASSE 1001, CSA B64.1.1, Compliance CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- KOHLER Honesty Towel Arm (26637-2MB)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline (7610627)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- WATTS Vacuum Breaker, 3/4in, GHT, Lead Free Brass (3/4 LF8BI)
- WATTS Watts 3/4" 912HP Vacuum Breaker (386447)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500-SS)
- Watts Vacuum Breakers