Shop All Vacuum Breakers
Watts
Anti-Siphon Vacuum Breaker, Silicone
Mfr # LF288AC-1/4
Zoro # G6705921
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Lead Free Chrome Brass
- Width 1 3/4 in
- Max. Pressure 125 psi
- Standards ANSI A112.1.1, ASSE 1001, CSA B64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF288AC-1/4
- Zoro # G6705921
- UPC # 098268434378
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 3/4 in |
Height | 2 1/4 in |
Size | 1/4" |
Pipe Size | 1/4" |
Details
Item | Anti-Siphon Vacuum Breaker |
Connection Type | NPT |
Material of Construction | Lead Free Chrome Brass |
Max. Pressure | 125 psi |
Standards | ANSI A112.1.1, ASSE 1001, CSA B64 |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free |
Seal | Silicone |
Series | LF288A |
Body Material | Lead Free Chrome Brass |
Description
Anti-Siphon Vacuum Breaker, Size 1/4 in, Connection Type NPT, Material of Construction Lead Free Chrome Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2 1/4 in, Width 1 3/4 in, Standards ANSI A112.1.1, ASSE 1001, CSA B64, Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Temperature Calibration Unit, Metal (953957-0070A)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- WATTS VacuumBreaker, 1-1/2inH, AllenHeadSetScrew (LF8)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- PRIER Mansfield Style Vacuum Breaker Service Wall Hydrants (630-7500)
- Watts Valves