Shop All Vacuum Breakers
Watts
Anti-Siphon Vacuum Breaker, Silicone
Mfr # LF288A-3/4
Zoro # G7551126
original price:
$163.59
11% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Lead Free Brass
- Width 2 1/4 in
- Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LF288A-3/4
- Zoro # G7551126
- UPC # 098268042658
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 2 1/4 in |
Height | 3 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Item | Anti-Siphon Vacuum Breaker |
Connection Type | NPT |
Material of Construction | Lead Free Brass |
Compliance | ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free |
Max. Pressure | 125 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Seal | Silicone |
Standards | ANSI A112.1.1, ASSE 1001, CSA B64 |
Body Material | Lead Free Brass |
Series | LF288A |
Description
Anti-Siphon Vacuum Breaker, Size 3/4 in, Connection Type NPT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 3 in, Width 2 1/4 in, Standards ANSI A112.1.1, ASSE 1001, CSA B64, Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG1)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1" Wall (722472)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- WATTS VACUUM RELEASE VLV 1/2"" (0951263)
- WATTS Watts 3/4" 912HP Vacuum Breaker (386447)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Dual Check Vacuum Breaker, 3/8 In., FIP (3/8 LF N9C - 3/8)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 9 (5323007)
- Watts Vacuum Breakers