Shop All Backflow Preventers
Watts
Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass
Mfr # 0792052
Zoro # G009908458
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 0792052
- Zoro # G009908458
- UPC # 98268434385
- Country of Origin United States
- Category Backflow Preventers
Description
This 1/2 in. lead free anti-siphon hot or cold water vacuum breaker prevents the reverse flow of polluted water from entering into the potable water supply due to back siphonage. It consists of polished chrome plated lead free construction, chemical resistant silicone seat disc, chrome hood, and an atmospheric vent to prevent spilling. It has a full size orifice to assure pipe size capacity and maximum flow. It is ideal for low flow, non-continuous hot or cold water health hazard installations such as on laboratory equipment.Lead free constructionChrome finishFemale NPT inlet and outletHot or cold waterDesigned to prevent the backflow of polluted water from entering into the potable water supplyIdeal for low flow, non-continuous hot or cold water health hazard installations such as on laboratory equipmentMaximum pressure is 125 psi. This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Coupler x MPT Thread (90.395.300)
- RHEEM Tube, Pilot (AM36950D)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 3/8" (PGJ1/2-3/8)
- WATTS Reduced pressure zone backflow preventer (2 LF009-QT-FS)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 SS009M3QT)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- Watts Backflow Preventers