Shop All Vacuum Breakers
Watts
Anti-Siphon Vacuum Breaker, 1/4 in.
Mfr # LF288A-1/4
Zoro # G7075555
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Lead Free Brass
- Width 1 3/4 in
- Temp. Range 33 Degrees to 180 Degrees F
- Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF288A-1/4
- Zoro # G7075555
- UPC # 098268042573
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 3/4 in |
Height | 2 1/4 in |
Size | 1/4" |
Pipe Size | 1/4" |
Details
Item | Anti-Siphon Vacuum Breaker |
Connection Type | NPT |
Material of Construction | Lead Free Brass |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free |
Standards | ANSI A112.1.1, ASSE 1001, CSA B64 |
Max. Pressure | 125 psi |
Seal | Silicone |
Body Material | Lead Free Brass |
Series | LF288A |
Description
Anti-Siphon Vacuum Breaker, Size 1/4 in, Connection Type NPT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2 1/4 in, Width 1 3/4 in, Standards ANSI A112.1.1, ASSE 1001, CSA B64, Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- TITAN Tubing Bender, 180 Degree (11489)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS15838)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- WATTS Anti-Siphon Vacuum Breaker, 1in., Silicone (LF288A-1)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- WATTS Vacuum Breaker, 3/4in, GHT, Lead Free Brass (3/4 LF8BI)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- Watts Vacuum Breakers