Shop All Backflow Preventers
This Product is Discontinued
Watts
Anti-Siphon Backflow Preventer, Watts 800 (Discontinued)
Mfr # 800M4QT3/4
Zoro # G1338127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Type NPT
- Body Material Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 6 1/4 in
- Pipe Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 800M4QT3/4
- Zoro # G1338127
- UPC # 098268347937
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6 1/4 in |
Pipe Size | 3/4" |
Length | 5 in |
Height | 5 in |
Size | 3/4 in |
Details
Item | Anti-Siphon Backflow Preventer |
Connection Type | NPT |
Body Material | Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Series | Watts 800 |
Max. Temp. | 140 Degrees F |
Connection | FNPT |
Features | Quarter Turn |
Max. Pressure | 150 psi |
Standards | USC |
Material of Construction | Bronze |
Description
Anti-Siphon Backflow Preventer, Series Watts 800, Size 3/4 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 180 psi, Width 6 1/4 in, Length 5 in, Height 5 in, Features Quarter Turn, Standards USC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.