Shop All Backflow Preventers
This Product is Discontinued
Watts
Anti-Siphon Backflow Preventer, Watts 800 (Discontinued)
Mfr # 1 LF 800M4QT-1
Zoro # G2091677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Type FIP
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 3-7/16"
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1 LF 800M4QT-1
- Zoro # G2091677
- UPC # 098268524505
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3-7/16" |
Pipe Size | 1" |
Size | 1" |
Length | 7-1/2" |
Height | 7-1/2" |
Details
Item | Anti-Siphon Backflow Preventer |
Connection Type | FIP |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Pressure | 150 psi |
Max. Temp. | 140 Degrees F |
Series | Watts 800 |
Standards | ANSI, USC Manual Section 10 Approved By The Foundation for Cross-Connection Control and Hydraulic Research At The University of South California |
Connection | FNPT |
(hidden) series builder | 1 LF 800M4QT-1" WATTS |
Material of Construction | Lead Free Brass |
Description
Anti-Siphon Backflow Preventer, Series Watts 800, Size 1 in, Connection FIP, Body Material Lead Free Brass, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 3 7/16 in, Height 7 1/2 in, Standards ANSI, USC Manual Section 10 Approved By The Foundation for Cross-Connection Control and Hydraulic Research At The University of South California
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.