Shop All Backflow Preventers
Watts
Anti-Siphon Backflow Preventer, Watts 008
Mfr # 3/4 LF 008PCQT-3/4
Zoro # G0474853
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type IPS
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 in
- Pipe Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF 008PCQT-3/4
- Zoro # G0474853
- UPC # 098268524468
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 in |
Pipe Size | 3/4" |
Size | 3/4 in |
Length | 7 in |
Details
Item | Anti-Siphon Backflow Preventer |
Connection Type | IPS |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | Approved By The Foundation for Cross-Connection Control and Hydraulic Research At USC1056 B64.1.2, IAPMO |
Max. Temp. | 180 Degrees F |
Max. Pressure | 150 psi |
Connection | FNPT |
Series | Watts 008 |
Features | Spill-Resistant |
Material of Construction | Lead Free Brass |
Description
Anti-Siphon Backflow Preventer, Series Watts 008, Size 3/4 in, Connection IPS, Body Material Lead Free Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 150 psi, Width 2 in, Length 7 in, Features Spill-Resistant, Standards Approved By The Foundation for Cross-Connection Control and Hydraulic Research At USC1056 B64.1.2, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT25834S)
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 (G75-DP-BR)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- WATTS Reduced pressure zone backflow preventer (1 LF007M1-QT-FZ)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- Watts Valves