Shop All Backflow Preventers
Watts
Anti-Siphon Backflow Preventer, Watts 008
Mfr # 1/2 LF 008PCQT-1/2
Zoro # G0903262
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type IPS
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 in
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF 008PCQT-1/2
- Zoro # G0903262
- UPC # 098268524369
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 in |
Pipe Size | 1/2" |
Size | 1/2 in |
Length | 5 3/4 in |
Details
Item | Anti-Siphon Backflow Preventer |
Connection Type | IPS |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Features | Spill-Resistant |
Max. Pressure | 150 psi |
Standards | Approved By The Foundation for Cross-Connection Control and Hydraulic Research At USC1056 B64.1.2, IAPMO |
Connection | FNPT |
Max. Temp. | 180 Degrees F |
Series | Watts 008 |
Material of Construction | Lead Free Brass |
Description
Anti-Siphon Backflow Preventer, Series Watts 008, Size 1/2 in, Connection IPS, Body Material Lead Free Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 150 psi, Width 2 in, Length 5 3/4 in, Features Spill-Resistant, Standards Approved By The Foundation for Cross-Connection Control and Hydraulic Research At USC1056 B64.1.2, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-2MB)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- Watts Valves