Shop All Backflow Preventers
Watts
Anti-Siphon Backflow Preventer, Watts 008
Mfr # 1 LF 008PCQT-1
Zoro # G1310102
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type IPS
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 in
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LF 008PCQT-1
- Zoro # G1310102
- UPC # 098268524345
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 in |
Pipe Size | 1" |
Size | 1 in |
Length | 7 1/2 in |
Details
Item | Anti-Siphon Backflow Preventer |
Connection Type | IPS |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Max. Pressure | 150 psi |
Series | Watts 008 |
Standards | Approved By The Foundation for Cross-Connection Control and Hydraulic Research At USC1056 B64.1.2, IAPMO |
Connection | FNPT |
Features | Spill-Resistant |
Material of Construction | Lead Free Brass |
Description
Anti-Siphon Backflow Preventer, Series Watts 008, Size 1 in, Connection IPS, Body Material Lead Free Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 150 psi, Width 2 in, Length 7 1/2 in, Features Spill-Resistant, Standards Approved By The Foundation for Cross-Connection Control and Hydraulic Research At USC1056 B64.1.2, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 469-12LF 12 in.; Red Brass; Frost Free Pex Anti-Siphon Hydrant (196886)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF107A2)
- Watts Backflow Preventers