Shop All Backflow Preventers
Watts
Anti-Siphon Backflow Preventer, 6 1/2" L
Mfr # 3/4 LF800M4-QT-FZ
Zoro # G710854358
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Compliance ASSE, CSA, NSF
- Connection NPT
- Standards ANSI, USC Manual Section 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF800M4-QT-FZ
- Zoro # G710854358
- UPC # 098268347937
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Length | 6 1/2 in |
Size | 3/4 in |
Height | 6 1/2 in |
Details
Item | Anti-Siphon Backflow Preventer |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Compliance | ASSE, CSA, NSF |
Connection | NPT |
Standards | ANSI, USC Manual Section 10 |
Max. Pressure | 150 psi |
Features | No Special Tools Required for Servicing, Quick-Connect Adapter, Test Cocks Positioned for Easy Testing and Winterization |
Max. Temp. | 140 Degrees F |
Description
Anti-Siphon Backflow Preventer, Size 3/4 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Length 6 1/2 in, Height 6 1/2 in, Features No Special Tools Required for Servicing, Quick-Connect Adapter, Test Cocks Positioned for Easy Testing and Winterization, Standards ANSI, USC Manual Section 10, Compliance ASSE, CSA, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- COMPONENT HARDWARE Twist Drain, 3-1/2" Sink Opening (D55-7510-R)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Reduced pressure zone backflow preventer (2 LF909M1-QT-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- WATTS Reduced Pressure Zone Assembly, 1in. Size (1 LF009M2-QT-PRESS)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- Watts Valves