Shop All Backflow Preventers
Watts
Anti-Siphon Backflow Preventer, 6 1/2" L
Mfr # 3/4 800M4-QT-FZ
Zoro # G810854364
original price:
$200.99
4% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Height 6 1/2 in
- Standards ANSI, USC Manual Section 10
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 800M4-QT-FZ
- Zoro # G810854364
- UPC # 098268524499
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Height | 6 1/2 in |
Size | 3/4 in |
Length | 6 1/2 in |
Details
Item | Anti-Siphon Backflow Preventer |
Body Material | Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Standards | ANSI, USC Manual Section 10 |
Connection | NPT |
Max. Temp. | 140 Degrees F |
Features | No Special Tools Required for Servicing, Quick-Connect Adapter, Test Cocks Positioned for Easy Testing and Winterization |
Compliance | ASSE, CSA, NSF |
Max. Pressure | 150 psi |
Description
Anti-Siphon Backflow Preventer, Size 3/4 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Length 6 1/2 in, Height 6 1/2 in, Features No Special Tools Required for Servicing, Quick-Connect Adapter, Test Cocks Positioned for Easy Testing and Winterization, Standards ANSI, USC Manual Section 10, Compliance ASSE, CSA, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT038100)
- SLOAN Urinal Part Su5A Urinal Strainer Assembly (0319105)
- MOEN Flow Restrictor Kit (140779)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 SS009M3QT)
- WATTS Double Check Valve, Watts719, 1/2in, FNPT (LF719-QT-S)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF007M2-QT-S)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- WATTS Reduced pressure zone backflow preventer (2 LF009-QT-FS)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P)
- Watts Backflow Preventers