Shop All Vent Valves
Watts
Air Seperator, 1 In, Iron
Mfr # AS-M1- 1
Zoro # G5314732
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Iron
- Inlet 1 in
- Max. Temp. (F) 275 Degrees F
- Width (In.) 3 in
- Max. Working Pressure (PSI) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # AS-M1- 1
- Zoro # G5314732
- UPC # 098268020496
- Country of Origin India
- Category Vent Valves
Dimensions
Width (In.) | 3 in |
Height (In.) | 4 in |
Overall Width | 4 in |
Outlet Port Connection Size | 1 in |
Overall Length | 6 1/4 in |
Overall Depth | 4 in |
Expansion Tank Connection Size | 1/2 in |
Inlet Port Connection Size | 1 in |
Air Vent Connection Size | 1 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 1 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-SN)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (AHF300)
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- WATTS Enhanced Air Seperator, 1 1/4 In NPT (11/4 AS-M1 T)
- WATTS Steam Vent Valve, Non-Adj, Straight, 3/4 In (3/4 SVS 3 3/4mipx1/2fip)
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- HOFFMAN 75 3/4" X 1/2" Main Steam Vent 3 (75)
- Watts Vent Valves