Shop All Pneumatic Regulators
Watts
Air Regulator, 0-125 Out, 300 In, 3/8"
Mfr # R75-03C
Zoro # G9548371
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # R75-03C
- Zoro # G9548371
- Country of Origin United States
- Category Pneumatic Regulators
Details
Item | Air Regulator, 0-125# Out, 300# In, 3/8" |
Description
Air Regulator, 0-125# Out, 300# In, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 81'' (4L810)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- WATTS Regulator, 0-125 Out, 4-Way Alum, 1/4" (R374-02C)
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- FISHER 14In 250PSI 035PSI Npt Pneumatic Regulator (FS-67CFR-235)
- FESTO Pressure Regulator LR-1/4-DB-7-O-MINI (LR-1/4-DB-7-O-MINI)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- Watts Pneumatic System Components