Shop All Pneumatic Regulators
Watts
Air Regulator, 0-125, 1"
Mfr # R119-08C
Zoro # G9548408
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # R119-08C
- Zoro # G9548408
- Country of Origin United States
- Category Pneumatic Regulators
Details
Item | Air Regulator, 0-125#, 1" |
Description
Air Regulator, 0-125#, 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- CARLISLE 420L075 Synchro-Cog Timing Belt (420L075)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- WATTS Regulator, 0-125 Out, 4-Way Alum, 1/4" (R374-02C)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- Watts Pneumatic System Components