Shop All Valve Accessories
Watts
Air Gap, 4 to 6 In, NPT, Use w/Series 909
Mfr # 4 909 AGK
Zoro # G2775832
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 909 (4 in to 6 in)
- Standards USC
- Size 4 in to 6 in
- Length 9 5/8 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 4 909 AGK
- Zoro # G2775832
- UPC # 098268348033
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 4 in to 6 in |
Length | 9 5/8 in |
Width | 6 3/8 in |
Details
Item | Air Gap |
For Use With | Series 909 (4 in to 6 in) |
Standards | USC |
Material of Construction | Cast Iron |
Max. Pressure | 140 psi |
Connection Type | NPT |
Accessory Type | Air Gap |
Description
Air Gap, For Use With Series 909 (4 in to 6 in), Size 4 in to 6 in, Connection Type NPT, Length 9 5/8 in, Width 6 3/8 in, Material of Construction Cast Iron, Max. Pressure 140 psi, Standards USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 (756122-12)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect x Female Pipe Thread Adapter (FSBFA12)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFERK-300)
- Watts Valve Accessories